Madrax
Bike Rack, 2-Sided, 8-Bike, 48 in., Black
- Zoro #: G3979875
- Mfr #: GR110-B
Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Total: $404.58
Madrax #GR110-B Specifications
- Zoro #: G3979875
- Mfr #: GR110-B
- Item: Double Sided Bike Rack
- Holds: (8) Bikes
- Length: 48 in
- Mounting: Surface
- Width: 41 1/4 in
- Height: 30 3/4 in
- Color: Black
- Material: Steel
- Usable Opening Width: 3 in
- Finish: Galvanized/Powder Coated
- Number of Open Slots: 8
- Capacity: 8
- Length (Straight Wireway): 48 in
- Country of Origin (subject to change): United States
Description
Double Sided Bike Rack, Holds (8) Bikes, Length 48 in, Width 41 1/4 in, Height 30 3/4 in, Usable Opening Width 3 in, Mounting Surface, Material Steel, Color Black, Finish Galvanized/Powder Coated