Skip to Main Content
customer-service Help
Madrax

Bike Rack, Blk, (5)Bikes, 29-1/2in.H, 101inL

Madrax Bike Rack, Blk, (5)Bikes, 29-1/2in.H, 101inL SHK-SNG-5-B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$752.08
  • Item: Bike Rack
  • Holds: (5) Bikes
  • Length: 101 in
See full product details
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
Total: $752.08

Madrax #SHK-SNG-5-B Specifications

  • Item: Bike Rack
  • Holds: (5) Bikes
  • Length: 101 in
  • Mounting: Surface
  • Width: 22 1/4 in
  • Height: 29 1/2 in
  • Color: Black
  • Material: Steel
  • Finish: Powder Coated
  • Usable Opening Width: 30 in
  • Capacity: 5
  • Number of Open Slots: 5
  • Length (Straight Wireway): 101 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bike Rack, Holds (5) Bikes, Length 101 in, Width 22 1/4 in, Height 29 1/2 in, Usable Opening Width 30 in, Mounting Surface, Material Steel, Color Black, Finish Powder Coated

Reviews of Madrax #SHK-SNG-5-B