Skip to Main Content
customer-service Help
Madrax

Bike Rack, Blk, (7) Bikes, 36 in. H, 3 in. W

Madrax Bike Rack, Blk, (7) Bikes, 36 in. H, 3 in. W H36-7-SF-B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$597.63
  • Item: Bike Rack
  • Holds: (7) Bikes
  • Length: 63 3/4 in
See full product details
This item ships free.
Total: $597.63

Madrax #H36-7-SF-B Specifications

  • Item: Bike Rack
  • Holds: (7) Bikes
  • Length: 63 3/4 in
  • Mounting: Surface
  • Width: 3 in
  • Height: 36 in
  • Color: Black
  • Material: Steel
  • Usable Opening Width: 10 in
  • Finish: Powder Coated
  • Capacity: 7
  • Number of Open Slots: 7
  • Length (Straight Wireway): 63 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bike Rack, Holds (7) Bikes, Length 63 3/4 in, Width 3 in, Height 36 in, Usable Opening Width 10 in, Mounting Surface, Material Steel, Color Black, Finish Powder Coated

Reviews of Madrax #H36-7-SF-B