Skip to Main Content
customer-service Help
Madrax

Bike Rack, Galv, (2) Bikes, Surface

Madrax Bike Rack, Galv, (2) Bikes, Surface BSV-2-WM-G
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$148.71
  • Item: Bike Rack
  • Holds: (2) Bikes
  • Length: 27 1/2 in
See full product details
This item ships free.
Total: $148.71

Madrax #BSV-2-WM-G Specifications

  • Item: Bike Rack
  • Holds: (2) Bikes
  • Length: 27 1/2 in
  • Mounting: Surface
  • Width: 2 1/2 in
  • Height: 18 in
  • Color: Galvanized
  • Usable Opening Width: 15 in
  • Finish: Galvanized
  • Material: Steel
  • Capacity: 2
  • Number of Open Slots: 2
  • Length (Straight Wireway): 27 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bike Rack, Holds (2) Bikes, Length 27 1/2 in, Width 2 1/2 in, Height 18 in, Usable Opening Width 15 in, Mounting Surface, Material Steel, Color Galvanized, Finish Galvanized

Reviews of Madrax #BSV-2-WM-G