Skip to Main Content
customer-service Help
Madrax

Bike Rack, Red, 36" H, 39" L, Steel

Madrax Bike Rack, Red, 36" H, 39" L, Steel WP36-5-SF-RED
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$280.37
  • Promotion Restriction: Not eligible for promotion
  • Item: Bike Rack
  • Holds: (5) Bikes
See full product details
This item ships free.
Total: $280.37

Madrax #WP36-5-SF-RED Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Bike Rack
  • Holds: (5) Bikes
  • Length: 39"
  • Mounting: Surface
  • Width: 39 in
  • Height: 36 in
  • Color: Red
  • Material: Steel
  • Usable Opening Width: 10 3/4 in
  • Finish: Powder Coated
  • Number of Open Slots: 5
  • Capacity: 5
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bike Rack, Holds (5) Bikes, Width 39 in, Height 36 in, Usable Opening Width 10 3/4 in, Mounting Surface, Material Steel, Color Red, Finish Powder Coated

Reviews of Madrax #WP36-5-SF-RED