Skip to Main Content
customer-service Help
Madrax

Bike Rack, Red, 36" H, 89" L, Steel

Madrax Bike Rack, Red, 36" H, 89" L, Steel WP36-9-IG-RED
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$493.14
  • Item: Bike Rack
  • Holds: (9) Bikes
  • Length: 89"
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $493.14

Madrax #WP36-9-IG-RED Specifications

  • Item: Bike Rack
  • Holds: (9) Bikes
  • Length: 89"
  • Mounting: In-Ground
  • Width: 89 in
  • Height: 36 in
  • Color: Red
  • Usable Opening Width: 10 3/4 in
  • Finish: Powder Coated
  • Material: Steel
  • Capacity: 9
  • Number of Open Slots: 9
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bike Rack, Holds (9) Bikes, Width 89 in, Height 36 in, Usable Opening Width 10 3/4 in, Mounting In-Ground, Material Steel, Color Red, Finish Powder Coated

Reviews of Madrax #WP36-9-IG-RED