Skip to Main Content
customer-service Help
Madrax

Bike Rack, Silver, 36" H, 64" L, Steel

Madrax Bike Rack, Silver, 36" H, 64" L, Steel WP36-7-SF-G
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$266.06
  • Item: Bike Rack
  • Holds: (7) Bikes
  • Mounting: Surface
See full product details
This item ships free.
Total: $266.06

Madrax #WP36-7-SF-G Specifications

  • Item: Bike Rack
  • Holds: (7) Bikes
  • Mounting: Surface
  • Width: 64 in
  • Height: 36 in
  • Color: Silver
  • Material: Steel
  • Finish: Galvanized
  • Usable Opening Width: 10 3/4 in
  • Capacity: 7
  • Number of Open Slots: 7
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bike Rack, Holds (7) Bikes, Width 64 in, Height 36 in, Usable Opening Width 10 3/4 in, Mounting Surface, Material Steel, Color Silver, Finish Galvanized

Reviews of Madrax #WP36-7-SF-G