Shop Alternate Products
This Product is Discontinued
Madrax
Skateboard Rack, Silver, 31 in., 20 in. (Discontinued)
Mfr # SRS-DBL-8-SF-G
Zoro # G1876607
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Material Steel
- Length 27 3/8 in
- Height 51 3/4 in
- Width 20 in