Madrid

Madrid 7 Auto Upholstery Vinyl Fabric; Black Third Edition

Madrid Madrid 7 Auto Upholstery Vinyl Fabric; Black Third Edition MADRI7
Hover or click to zoom Tap to zoom
$61.09
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $61.09

Madrid #MADRI7 Specifications

  • Country of Origin (subject to change): China

Description

We are the perfect destination for fashion fabric in the world. Our patterns are designed from the art & design to create high-end styles with innovative looks. We focus on bringing you a wide range of cotton print, home decor & apparel fabrics along with crafts & notions. Our artisans inspire the creative spirit in every single piece.

Features
  • Auto Upholstery Vinyl
Uses:
  • Upholstery Automotive Seating
Specifications
  • Color: Black Third Edition
  • Backing Content: 65% Polyester 35% Cotton
  • Cold Crack: Cold Crack is equal to or greater than -20 degrees Celsius & -4 Fahrenheit
  • Construction: Vinyl
  • Content: 100% Polyvinyl Chloride
  • Fire Retardancy: Motor Vehicle Safety Standard 302.
  • Style: Solids & Plain
  • Width: 54"
  • Weight: 29.2 oz per Linear Yard, 19.47 oz Per Square Yard

Restrictions and Compliance

Reviews of Madrid #MADRI7