This item is Discontinued.

No Product Image Available

Marine Grease 3 Oz (Discontinued)

  • Mfr # MAG60128
  • Zoro # G502702034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAG60128
Zoro #
G502702034
UPC #
71621601280
Country of Origin
United States

Dimensions

Width
1.5
Height
4.25
Length
6

Description

Designed for applications subject to salt and fresh water, including boat trailer bearings, boat lifts, outboards and other situations where maximum resistance to water washout is required. Uses FMX® Technology (Friction Management for Xtreme Protection) for unsurpassed protection and performance. Advanced molecules bond together to build a barrier that reduces friction and wear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.