Mag Instrument, Inc.
Red LED Flashlight, Alkaline D, Number of Batteries: 3
- Zoro #: G7365806
- Mfr #: 151-133
Tap to zoom
Hover or click to zoom
$39.00
- Body Color: Red
- Flashlight Battery Size: D
- Flashlight Battery Type: Alkaline
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $39.00
Mag Instrument, Inc. #151-133 Specifications
- Zoro #: G7365806
- Mfr #: 151-133
- Body Color: Red
- Flashlight Battery Size: D
- Flashlight Battery Type: Alkaline
- Number of Batteries: 3
- Rechargeable: No
- Item: Flashlight
- Lamp Type: Led
- Country of Origin (subject to change): China
Description
LED Flashlight,3D,Red