This item is Discontinued.

Mag Instrument Mag Instrument ML25LT-S3036 ML25LT 3C Flashlight; Red ML25LT-S3036

Mag Instrument ML25LT-S3036 ML25LT 3C Flashlight; Red (Discontinued)

  • Mfr # ML25LT-S3036
  • Zoro # G304125185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML25LT-S3036
Zoro #
G304125185
UPC #
38739880679
Country of Origin
China

Description

Features
  • Maglite LED ML25LT 3C Cell Handheld Flashlight, Black - Twist head for on/off/focus
  • 173 lumens and a Beam Distance of 309m
Specifications
  • Weight: 6.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.