
Mag-Lite 2 D 3rd Generation LED Aggressive Knurled Flashlight (Discontinued)
- Mfr # ML300LX-S2CC5
- Zoro # G002694419
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML300LX-S2CC5
Zoro #
G002694419
UPC #
38739502496
Country of Origin
United States
Dimensions
Length
9.6
Body Dia.
0.97
Width
2.2
Height
2.2
Description
Mag-Lite 2 D 3rd Generation LED Aggressive Knurled Flashlight offers three brightness levels and four function settings that let you choose the right light for your application. Features a quick-click electronic switch, adjustable focused beam (spot to flood with less than 1/4 turn of the head) and multi-mode electronic switch (including Eco Mode for extended runtime). 9-1/8"L. 524 high/143 low/58 Eco lumens. Battery hours: 6.5 hr. on high, 20 hr. on low, 69 hr. on ECO. Batteries not included. Also available with an anodized alloy aluminum body (Item # ).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.