This item is Discontinued.

Maglite Flashlight, Krypton, Black, 45 L, C 01191 S3C016

Flashlight, Krypton, Black, 45 L, C 01191 (Discontinued)

  • Mfr # S3C016
  • Zoro # G002702305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S3C016
Zoro #
G002702305
UPC #
38739011912
Country of Origin
United States

Dimensions

Length
12.75
Body Dia.
0.83
Height
2.5
Width
5

Description

This Mag-Lite has a heavy-duty, aircraft-aluminum case is sealed with premium-grade O-rings for water-resistance and holds up under demanding use. Features a patented, three-position switch (on, off and signal) that’s self-cleaning to help expel corrosive buildup and a spare lamp that conveniently stores in the tailcap. 10-7/8"L. Requires (3) C-cell batteries (not included). 16,000 candlepower. Black.

See all lighting and electrical supplies and accessories

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.