This item is Discontinued.

Mag-Mate Fixture Magnet, 14.50 lb., 1in A1004

Fixture Magnet, 14.50 lb., 1in (Discontinued)

  • Mfr # A1004
  • Zoro # G9495333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1004
Zoro #
G9495333
UPC #
682241291104
Country of Origin
China

Dimensions

Diameter
1 in
Overall Length
1 in
Tap Size
1/4-20

Details

Item
Fixture Magnet
Magnet Style
Fixture Magnet
Max. Pull
7.25 lb
Material
Alnico
Stability Temp.
800 Degrees F
Includes
9/32 in Deep Tapped Hole

Description

Fixture Magnet, Material Alnico, Max. Pull 7.25 lb, Overall Length 1 in, Diameter 1 in, Tap Size 1/4-20, Stability Temp. 800 Degrees F, Includes 9/32 in Deep Tapped Hole

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.