This item is Discontinued.

Mag-Mate Fixture Magnet, 9.38 lb., 3/4in A754

Fixture Magnet, 9.38 lb., 3/4in (Discontinued)

  • Mfr # A754
  • Zoro # G9495367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A754
Zoro #
G9495367
UPC #
682241291401
Country of Origin
China

Dimensions

Diameter
3/4 in
Overall Length
1 in
Tap Size
10-32

Details

Material
Alnico
Max. Pull
4.69 lb
Includes
1/4 in Deep Tapped Hole
Item
Fixture Magnet
Stability Temp.
800 Degrees F
Magnet Style
Fixture Magnet

Description

Fixture Magnet, Material Alnico, Max. Pull 4.69 lb, Overall Length 1 in, Diameter 3/4 in, Tap Size 10-32, Stability Temp. 800 Degrees F, Includes 1/4 in Deep Tapped Hole

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.