This item is Discontinued.

Mag-Mate Hose Clamp Plier, Click Style Push Pin, 1012 Length, 212 Width, 062 Height, Steel Body, Viny PLC110

Hose Clamp Plier, Click Style Push Pin, 1012 Length, 212 Width, 062 Height, Steel Body, Viny (Discontinued)

  • Mfr # PLC110
  • Zoro # G608035081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLC110
Zoro #
G608035081
UPC #
682241262203
Country of Origin
United States

Description

pMAGMATE ppTired of breaking off reusable click style hose Clamps These click style hose clamp pliers have a 360deg swivel head which allows access at any angle Available in 2 jaws for small clips or 4 in jaws for larger or hard to reach clampsp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.