Lifting Magnet, 1600 lb Cap, 10-3/4 In OAL

MAG-MATE| Zoro #: G1448745| Mfr #: PNL1600

$868.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnet Material: Neodymium
Magnet Activation: Locking On/Off Handle
Magnet Height: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1448745 Mfr #: PNL1600
Magnet Material: NeodymiumMagnet Activation: Locking On/Off Handle
Magnet Height: 4-3/4"Item: Lifting Magnet
Bail Opening Height: 3-1/2"Bail Opening Width: 2-1/4"
Handle Length: 6-3/4"Max. Rated Flat Capacity: 1600 lb.
Max. Heat Resistant Temp.: 180 Degrees FOverall Height: 8-7/8"
Max. Rated Round Capacity: 800 lb.Standards: ASME B30.20
Overall Width: 4-7/8"Magnet Length: 9-1/8"
Footnotes: Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and SizeMagnet Width: 4-7/8"
Features: RFID EnabledOverall Length: 10-3/4"
Country of Origin (subject to change): China

Description

Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated Flat Capacity 1600 lb., Max. Rated Round Capacity 800 lb., Overall Height 8-7/8 In., Overall Length 10-3/4 In., Overall Width 4-7/8 In., Magnet Height 4-3/4 In., Magnet Width 4-7/8 In., Magnet Length 9-1/8 In., Handle Length 6-3/4 In., Bail Opening Height 3-1/2 In., Bail Opening Width 2-1/4 In., Max. Heat Resistant Temp. 180 Degrees F, Features RFID Enabled, Standards ASME B30.20

Restrictions and Compliance

*3: Hazardous material

Reviews