SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

PowerLift(R) Lifting Magnet, 800 lb Cap, 7-7/8 In OAL

MAG-MATE| Zoro #: G1792752| Mfr #: PNL0800

$492.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnet Material: NeodymiumMagnet Activation: Locking On/Off HandleOverall Height: 8-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1792752 Mfr #: PNL0800
Magnet Material: NeodymiumMagnet Activation: Locking On/Off Handle
Overall Height: 8-7/8"Magnet Length: 6-3/8"
Max. Rated Round Capacity: 400 lb.Max. Rated Flat Capacity: 800 lb.
Footnotes: Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and SizeItem: Lifting Magnet
Magnet Width: 3-5/8"Max. Heat Resistant Temp.: 180 Degrees F
Standards: ASME B30.20Overall Width: 3-5/8"
Features: RFID EnabledBail Opening Height: 2-3/8"
Overall Length: 7-7/8"Bail Opening Width: 1-3/4"
Handle Length: 6-7/8"Magnet Height: 3-7/8"
Country of Origin (subject to change): China

Description

Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated Flat Capacity 800 lb., Max. Rated Round Capacity 400 lb., Overall Height 8-7/8 In., Overall Length 7-7/8 In., Overall Width 3-5/8 In., Magnet Height 3-7/8 In., Magnet Width 3-5/8 In., Magnet Length 6-3/8 In., Handle Length 6-7/8 In., Bail Opening Height 2-3/8 In., Bail Opening Width 1-3/4 In., Max. Heat Resistant Temp. 180 Degrees F, Features RFID Enabled, Standards ASME B30.20

Restrictions and Compliance

*3: Hazardous material

Reviews