This item is Discontinued.

Mag-Mate Magnetic Weld Ground, 2 53/64 In D, 600 A WG600MS

Magnetic Weld Ground, 2 53/64 In D, 600 A (Discontinued)

  • Mfr # WG600MS
  • Zoro # G0463906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WG600MS
Zoro #
G0463906
UPC #
682241231902
Country of Origin
China

Dimensions

Height (In.)
2-5/8
Dia. (In.)
2-3/4
Length (In.)
4

Details

Item
Magnetic Welding Ground
Characteristics
Grounds Instantly to Flat or Pipe Surfaces
Stud
Steel
Amps
600
Max. Pull (Lb.)
104
Type
On/Off

Description

Magnetic Welding Ground, On/Off, Dia 2 53/64 In, Height 2 5/8 In, Length 4 3/32 In, Max Pull 104 Lb, Amps 600, Steel Stud, Grounds Instantly to Flat or Pipe Surfaces

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.