Magnetic Weld Square, 8x8in, 150lb

MAG-MATE| Zoro #: G1802001| Mfr #: MWA0150MS

$189.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1802001 Mfr #: MWA0150MS
Characteristics: Inside or Outside 90 Degree HoldingAngle: 90 Degrees
Item: Magnetic Welding SquareType: Magnetic
Material: Rare EarthColor: Black
Thickness: 1-3/4"Overall Width: 1-3/4"
Overall Length: 8"Overall Height: 8"
Max. Pull: 150 lb.On/Off Setting: Yes
Stability Temp.: 180 Degrees FCountry of Origin (subject to change): China

Product Description

Magnetic Welding Square, Magnetic, Angle 90 Degrees , Max. Pull 150 lb., Material Rare Earth, On/Off Setting Yes, Overall Length 8 In., Overall Width 1-3/4 In., Overall Height 8 In., Thickness 1-3/4 In., Color Black, Characteristics Inside or Outside 90 Degree Holding, Stability Temp. 180 Degrees F

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.