This item is Discontinued.

Mag-Mate Magnetic Welding Ground, 1 5/8 In D, 200 A WG200MS

Magnetic Welding Ground, 1 5/8 In D, 200 A (Discontinued)

  • Mfr # WG200MS
  • Zoro # G3050582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WG200MS
Zoro #
G3050582
UPC #
682241231704
Country of Origin
China

Dimensions

Dia. (In.)
1-1/8
Height (In.)
2-1/2
Length (In.)
2-1/4

Details

Stud
Steel
Characteristics
Grounds Instantly to Flat or Pipe Surfaces
Max. Pull (Lb.)
30
Type
On/Off
Amps
200
Item
Magnetic Welding Ground

Description

Magnetic Welding Ground, On/Off, Dia 1 5/8 In, Height 2 1/2 In, Length 2 3/16 In, Max Pull 30 Lb, Amps 200, Steel Stud, Grounds Instantly to Flat or Pipe Surfaces

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.