This item is Discontinued.

Mag-Mate Remote Lift Magnet, RareEarth, 600lb Cap DLR0600

Remote Lift Magnet, RareEarth, 600lb Cap (Discontinued)

  • Mfr # DLR0600
  • Zoro # G6919507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLR0600
Zoro #
G6919507
UPC #
682241267802
Country of Origin
China

Dimensions

Overall Height
12 1/2 in
Overall Length
8 1/2 in
Magnet Length
6 1/2 in
Magnet Width
2 3/4 in
Handle Length
3 1/2 in
Bail Opening Height
2 1/2 in
Overall Width
4 in
Magnet Height
4 in
Bail Opening Width
3 1/4 in

Details

Max. Rated Flat Capacity
600 lb
Item
Remote Lift Magnet
Magnet Activation
On/Off Crane Activated
Features
Remote Operated On/Off Rare Earth Permanent Magnet, Magnet Will Stay inon in if Battery Loses Power, Secondary Manual Release in Case of Battery Failure, Built in Safety-a Load Sensor and a 3-Button Power Off Sequence Prevent Accidental Release While Under load, Indicator Lights for Magnet Operational State and Battery Strength, Includes Two 12 Volt Rechargeable Lithium-Ion Batteries and Charger, 3:1 Design Factor
Footnotes
Lifting Values for the DynamicLift(TM) Magnets are Stated at 33% of the Actual Value. We Recommend When Lifting Sheets Over 8", Use 20 or More Lifts on a Spreader Bar to Prevent Sheet Flexing, Sagging or Peel-off. Thin Material is Susceptible to Magnetic Blend Through, Resulting in Two Sheets Being Lifted at Once. The Item to be Lifted Must Cover the Entire Length and Width of the Magnetic Poles to Properly Engage and Release the Part.
Max. Heat Resistant Temp.
180 Degrees F (82 Degrees C)
Magnet Material
Rare Earth
Standards
ASME B30.20

Description

Remote Lift Magnet, Magnet Length 6 1/2 in, Magnet Width 2 3/4 in, Magnet Height 4 in, Overall Length 8 1/2 in, Overall Width 4 in, Overall Height 12 1/2 in, Handle Length 3 1/2 in, Magnet Material Rare Earth, Standards ASME B30.20

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.