This item is Discontinued.

Mag-Mate Ring Magnet, Ceramic, 1.7 lb. F1406

Ring Magnet, Ceramic, 1.7 lb. (Discontinued)

  • Mfr # F1406
  • Zoro # G6155423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1406
Zoro #
G6155423
UPC #
682241104800
Country of Origin
China

Dimensions

Overall Height
3/16 in
Diameter
1 5/8 in
Hole Dia.
45/64 in

Details

Material
Ceramic 8
Max. Pull
1.7 lb
Item
Ring Magnet
Stability Temp.
480 Degrees F

Description

Ring Magnet, Material Ceramic 8, Max. Pull 1.7 lb, Overall Height 3/16 in, Diameter 1 5/8 in, Hole Dia. 45/64 in, Stability Temp. 480 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.