This item is Discontinued.

Mag-Mate Telescop Roll Mirror, Glass, 7 x14 In, 74 L 3714SW

Telescop Roll Mirror, Glass, 7 x14 In, 74 L (Discontinued)

  • Mfr # 3714SW
  • Zoro # G4623053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3714SW
Zoro #
G4623053
UPC #
682241256707
Country of Origin
United States

Dimensions

Mirror Size (In.)
7 x 14
Length (In.)
49 to 74

Details

Item
Rolling Inspection Mirror
Number of Pieces
1
Shape
Rectangular
Material
Glass
Includes
Flashlight Clip
Features
3 in Clearance
Shaft Material
Aluminum
Handle Type
Vinyl Bicycle Grip
Swivel Type
Fixed
Mirror Material
Glass
Handle Style
Bicycle Grip
Shaft Type
Telescoping
Mirror Shape
Rectangular
Included Wheels
Wheels Included

Description

Rolling Inspection Mirror, Handle Style Bicycle Grip, Included Wheels Wheels Included, Mirror Material Glass, Mirror Shape Rectangular, Shaft Type Telescoping, Features 3 in Clearance, Includes Flashlight Clip, Shaft Material Aluminum, Swivel Type Fixed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.