Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Torch Head, MT560C Series, Propane/Mapp

  • Zoro #: G7468581
  • Mfr #: MT 560 C

$38.55

  • Swivel: Yes
  • Gas Service: Propane/MAPP
  • Flame Type: Adjustable
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Mag-Torch #MT 560 C Specifications

  • Zoro #: G7468581
  • Mfr #: MT 560 C
Swivel: Yes Gas Service: Propane/MAPP
Flame Type: Adjustable Material: Brass
Welding Application: General Brazing, Soldering Tip Angle: 45 Degrees
Tip Size: 1/2" or 12.7mm Series: MT560C
Item: Torch Kit Ignitor: Instant On/Off
For Use With: Torches Application: Soft Soldering and Brazing
Country of Origin (subject to change): Taiwan, Province of China

Description

Zoro provides the appropriate safety equipment required for handling torches and torch kits, including protective gloves and eyewear. Here are some important details for Mag-Torch Torch Kit. Gas Service: Propane/MAPP, Application: Soft Soldering and Brazing.

Reviews of Mag-Torch #MT 560 C