Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Consumer Microwave 0.9 cu. ft.

  • Zoro #: G0422896
  • Mfr #: MCD993B
$107.32
  • Item: Microwave
  • Microwave Item: Consumer
  • Microwave Style: Countertop
See full product details
Out of Stock

Magic Chef #MCD993B Specifications

  • Zoro #: G0422896
  • Mfr #: MCD993B
Item: Microwave Microwave Item: Consumer
Microwave Style: Countertop Mounting Style: Countertop
Cooking Wattage: 900 Color: Black
Oven Capacity: 0.9 cu. ft. Outside Width: 18.30"
Outside Depth: 14.60" Outside Height: 11"
Power Levels: 10 Microwave Turntable: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Magic Chef 0.9 cu. ft. Countertop Microwave in Stainless provides ample space for a wide variety of cooking needs. The microwave's 30-second express cooking controls offer fast warm-up times, while its eight quick-set menu buttons put delicious cooked results just a touch away. The black microwave has a stainless steel front with a silver wrap, creating a sleek look that complements almost any kitchen decor.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Magic Chef #MCD993B