Shop Alternate Products
This Product is Discontinued
Magic Chef
White Consumer Microwave 1.6 cu. ft. (Discontinued)
Mfr # MCM1611W
Zoro # G3983712
Free Shipping & Returns
This Product is Discontinued
Key Features
- Microwave Style Countertop
- Cooking Wattage 1100
- Oven Capacity 1.6 cu. ft.
- Outside Width 21.80"
- Outside Height 12.80"