Shop Alternate Products
This Product is Discontinued
Magic Chef
Stainless Steel Consumer Microwave 0.9 cu. ft. (Discontinued)
Mfr # MCM990ST
Zoro # G3983889
Free Shipping & Returns
This Product is Discontinued
Key Features
- Microwave Style Countertop
- Cooking Wattage 900
- Oven Capacity 0.9 cu. ft.
- Outside Width 19.10"
- Outside Height 11.30"