Magid
Arclite™ Rainwear Orange Jacket With Tuck Away Hood,
Mfr # 1103J-BO-XXXL
Zoro # G2470092
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Color Orange
- Disposable/ Reusable No
- Resistant To Flame
Explore More Products
- MAGID Arclite™ Rainwear Orange Jacket With Tuck Away Hood, 1103J-BO-L
- MAGID RainMaster PVC 3Piece Rainsuit with Jacket, Hood and Pants, M 200-3-M
- MAGID RainMaster PVC 3Piece Rainsuit with Jacket, Hood and Pants, XXXL 2003-XXXL
- TINGLEY ComfortBrite Flame Resistant Rain Coat, Yellow/Green, M C53122
- GSS SAFETY Class 3, 3-IN-1 Waterproof Bomber 8003-TALL XL
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size XL UHV563-XL-YB
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, L 4GE64
- TOUGH DUCK Safety Rain Jacket, SJ351-FLOR-XL SJ351
- OCCUNOMIX Medium High Visibility Jacket, Orange LUX-ETJBJ-OM
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, XL J24172
- KISHIGO XL, Lime, Premium Brilliant Series 360 Parka JS152-XL
- Magid Workwear and Protective Clothing