Magid Cutmaster Machine Knit 100% Para-Aramid Protective Sleeves With Thumb And Finger Slots Offer Exceptional Cut, Puncture, Abrasion, Heat And Flame Resistance. Pound For Pound, Para-Aramid Is Five Times Stronger Than Steel Allowing These Double-Layered Sleeves To Earn An Ansi Cut Level 4 Cut Protection Rating Based On Us Ansi Astm F-1790-97 Testing Standards. Cutmaster Knit Para-Aramid Sleeves May Be Washed With No Loss Of Their Protective Properties And With Minimal Shrinkage. Each Yellow Seamless Sleeve Features An Overcast Edge To Help Prevent Unravelling. Available In A Standard Width Of 3" Diameter In 14", 18", 20" And 24" Lengths, Cutmaster Machine Knit 100% Para-Aramid Sleeves Come In The Right Length To Allow For A Snug And Comfortable Fit That Minimizes Obstruction While Working. Thumb And Bar Tacked Finger Slots On These Sleeve Styles Provide Additional Protection For The Hand While Ensuring The Sleeve Stays In Place.,