Magid M-Gard Spl245 Machine Knit Spectra Blend Protective Sleeves Offer Exceptional Cut, Puncture, Abrasion, Heat And Flame Resistance. Spectra Is The State Of The Art In Cut-Resistant Fabrics, Allowing These Double-Layered Sleeves To Earn An Ansi Cut Level 4 Cut Protection Rating Based On Us Ansi Astm F-1790-97 Testing Standards. Each White Seamless Sleeve Features A Color-Coded Overcast Edge To Help Prevent Unravelling. The Spl245M And Spl245L Are 15" In Length, And The Spl245Xl Is 16" In Length To Fully Cover Most Arms, And Its Integral Knit Wrist Allows For A Snug Fit.,Large