The Powermaster 12502 Low Voltage Linesman Gloves Are An All Goatskin Leather Glove. This Comfortable All Leather, 9-1/2" Long Style Features A Protective Thumb Strap And A Kevlar Thread Elastic Back For Higher Cut Resistance. This Durable Pearl Goatskin Work Glove Offers No Protection Against Low Or High Voltage, But Will Extend The Life Of The Rubber Linesman Glove Worn Underneath. These Gloves Meet Astm Standard F696-91,10