Skip to Main Content
customer-service Help
Magid

Sparkguard® Fr 12 Oz. Cotton Whipcord Pants, 34" X 32"

Magid Sparkguard® Fr 12 Oz. Cotton Whipcord Pants, 34" X 32" 2831-34X32
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$32.77
  • Country of Origin (subject to change): Philippines
See full product details
Orders over $75 ship free.
Total: $32.77

Magid #2831-34X32 Specifications

  • Country of Origin (subject to change): Philippines
Feedback Help us improve our product information

Description

Magid Sparkguard 2831 Green Heavy Weight Flame Resistant Whipcord Pants Are Excellent For Use In Welding, Maintenance, Metal Fabrication And The Steel Industry. Sparkguard Fireproof Clothing Gives A Flame Resistant Finish Even After 50 Washings. Pants Are Fully Cut And Made With Cotton So They'Re Lightweight And Comfortable. Material Is A Cost-Effective Alternative To Leather And Other Heavier Welder'S Clothing Materials. Flame Retardant Whipcord Pants Have Belt Loops, A Zipper With Leather Reinforced Front Snap, Two Side And Two Rear Patch Pockets, And Meet Astm D6413-99 Safety Standard.,34" X 32"

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Magid #2831-34X32