Skip to Main Content
customer-service Help
Magid

Sparkguard® Fr 9 Oz. Cotton Pants, 38" X 30"

Magid Sparkguard® Fr 9 Oz. Cotton Pants, 38" X 30" 1831-38X30
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$33.98
  • Country of Origin (subject to change): Philippines
See full product details
Out of Stock
Total: $33.98

Magid #1831-38X30 Specifications

  • Country of Origin (subject to change): Philippines
Feedback Help us improve our product information

Description

Magid 1831 Green Sparkguard Flame Resistant Standard Weight Pants Are Excellent For Use In Welding, Maintenance, Metal Fabrication And The Steel Industry. Sparkguard Gives A Permanent Flame Resistant Finish Even After 50 Washings. Pants Are Fully Cut And Made With Cotton So They'Re Lightweight And Comfortable, As Well As Anti-Static And Rot And Mildew Resistant. Material Is A Cost-Effective Alternative To Leather And Other Heavier Welder'S Clothing Materials. Pants Have Belt Loops, A Zipper With Leather Reinforced Front Snap, Two Side And Two Rear Patch Pockets, And Meet Astm D6413-99 Safety Standard.,38" x 30"

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Magid #1831-38X30