Shop Alternate Products
This Product is Discontinued
Magister Hydraulics
Hydraulic Power Unit 12VDC Double Acting 4 quarts steel tank w remote (Discontinued)
Mfr # HPU-SR-12VDC-DA-04
Zoro # G9189235
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 12V
- Pressure: 2500 PSI
- Reservoir (Qts) 4
- Relief Valve Adjustable, Set at 3000 PSI
- GPM @ 2500 PSI 0.9