Shop Alternate Products
This Product is Discontinued
Magister Hydraulics
Hydraulic Power Unit 12VDC Single Acting 6 quarts steel tank w remote (Discontinued)
Mfr # HPU-SR-12VDC-SA-06
Zoro # G9189269
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 12V
- Brand Hydro-Pack
- Port Size SAE 6
- Relief Valve Adjustable, Set at 3000 PSI
- Pressure: 2500 PSI