- Home
- /
- Material Handling
- /
- Carts, Trucks, & Dollies
- /
- Hand Trucks & Dollies
- /
- Hand Trucks
- /
- General Purpose Hand Truck, 500 lb.
Shop Alternate Products
This Product is Discontinued
Magliner
General Purpose Hand Truck, 500 lb. (Discontinued)
Mfr # HMK212AA1
Zoro # G3912325
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 48 in
- Overall Width 17 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Customers Also Purchased
- Brand Magliner
-
MFR #
HMK212AA1
-
Zoro #
G3912325
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 17 1/2 in |
Wheel Diameter | 8 in |
Overall Depth | 18 1/2 in |
Wheel Width | 1 1/4 in |
Noseplate Width | 14 in |
Noseplate Depth | 7 1/2 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate Width | 14 in |
Axle-Mounted Wheel Width | 1 5/8 in |
Axle Dia. | 5/8 in |
Handle Height | 48 in |
Maximum Stack Height | 44 in |
Axle-Mounted Wheel Dia. | 8 in |
Nose Plate WxD | 14 in x 7 1/2 in |
Overall HxWxD | 48 in x 17 1/2 in x 16 1/2 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 500 lb |
Item | Corrosion-Resistant Modular Aluminum General Purpose Hand Truck |
Wheel Type | Mold-On |
Handle Type | Continuous Frame Flow-Back |
Assembled | No |
Wheel Material | Rubber |
Wheel Bearings | Sealed |
Hand Truck Handle Type | Continuous Frame Loop |
Assembled/Unassembled | Unassembled |
For Use With | Material Handling |
Finish | Aluminum |
Includes | Wheel Fenders |
Weight | 22 lb |
Axle-Mounted Wheel Bearings | Ball Bearing |
Includes Load Protector | Without Load Protector |
Axle-Mounted Wheel Type | Tread on Core |
Includes Foot Assist | Without Foot Assist |
Frame Material | Aluminum |
Frame Type | Flat Back |
Caster/Wheel Mounting Location | 2-Wheel |
Non-Marking Axle-Mounted Wheels | No |
Brake Type | No Caster Brake |
Nose Plate Material | Aluminum |
Includes Stair Climber | Without Stair Climber |
Nose Plate Type | Open Straight |
Nose Plate Profile | Beveled |
Axle-Mounted Wheel/Tread Material | Rubber |
Hub Position | Offset |
For Surface Type | Any surface |
Caster/Wheel Configuration | (2) Axle-Mounted |
Includes Lever Pushoff | Without Lever Pushoff |
Includes Wheel Fenders | With Wheel Fenders |
Nose Plate Thickness | 5/16 in |
Description
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 18 1/2 in, Overall Height 48 in, Overall Width 17 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Replacement Parts
- $10.395% off
- $34.697% off
On page
1 of 1