KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

General Purpose Hand Truck, 51-7/8 In. H

MAGLINER| Zoro #: G0831591| Mfr #: HMK15AK14

$373.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 500 lb.
Overall Width: 21"
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831591 Mfr #: HMK15AK14
Load Capacity: 500 lb.Overall Width: 21"
Includes: Mounting hardwareColor: Silver
Wheel Type: PneumaticWheel Material: Steel
Hand Truck Handle Type: Continuous Frame LoopFinish: Aluminum
Wheel Bearings: SealedOverall Depth: 20-1/2"
Wheel Width: 3-1/2"Item: Hand Truck
Wheel Diameter: 10"Overall Height: 51-7/8"
Noseplate Width: 16"Material: Aluminum
Noseplate Depth: 12"Country of Origin (subject to change): United States

Description

Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Loop, Noseplate Depth 12 In., Noseplate Width 16 In., Overall Height 51-7/8 In., Overall Width 21 In., Overall Depth 20-1/2 In., Wheel Type Pneumatic, Wheel Diameter 10 In., Wheel Width 3-1/2 In., Wheel Bearings Sealed, Material Aluminum, Color Silver, Aluminum Finish, Includes Mounting Hardware, Wheel Material Steel

Reviews