Magliner
Keg Mover for Industrial U-Boat
- Zoro #: G0743436
- Mfr #: KMRD
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $266.79
Magliner #KMRD Specifications
- Zoro #: G0743436
- Mfr #: KMRD
- Country of Origin (subject to change): United States
Description
The keg mover is made of aluminum and can be placed on a Magliner Industrial U-Boat (sold separately) and used to transport kegs. Aluminum weighs less than steel and is resistant to rust and corrosion. The shape and load capacity of the keg mover allow it to support up to six full half-barrel kegs or 11 empty kegs at a time. Weighs only 5 lb.
Restrictions and Compliance
- This item has been restricted from sale in the following states: GU
Reviews of Magliner #KMRD
Explore more
- MAGLINER Retractable Ratchet Strap, Dewar Cart 450024
- MAGLINER Powered Stair Climber Battery, 6 in H 004210
- MAGLINER Quick Attach Trailer Hitch Attachment 450149
- MAGLINER Hi-U Frame Extension, Aluminum, 10 in W 40010
- MAGLINER Double Grip Handle, Aluminum w/Grips 86031
- MAGLINER Pneu Drive Wheel, 13" x 4.5", LH, 24V 10100L
- YOKOHAMA Yokohama 110133330 Geom TG003 LT275-65 R18 1 Tire YOK-110133330
- Magliner Hand Trucks & Dollies