customer-service Help
Magliner

Mini Pallet, For Hand Trucks, 23"x15"

Magliner Mini Pallet, For Hand Trucks, 23"x15" 303201
Hover or click to zoom Tap to zoom
$80.73
  • Load Capacity: 500 lb
  • Overall Width: 23 in
  • Color: Silver
See full product details
This item ships free.

Total: $80.73

Magliner #303201 Specifications

  • Load Capacity: 500 lb
  • Overall Width: 23 in
  • Color: Silver
  • Overall Height: 2 1/2 in
  • Item: Solid-Deck Mini-Pallets for Hand Trucks
  • For Use With: Magliner Hand Trucks with 20 in Wide Nose
  • Overall Depth: 15 in
  • Material: Aluminum
  • Finish: Plain
  • Deck Width: 23 in
  • Features: Serviceable, Modular Aluminum, No Welds, Won't Deflect Like Plastic Pallets, Exclusive 1-1/4in Bolt-Together Braces Provide Strength and Durability, Two-Way Access For Pick-Up, Non-Marking Rubber Stops Won't Damage Floors
  • Weight: 5.5 lb
  • Deck Type: Solid
  • Compatible with Product Type: Magliner Hand Trucks with 20in Wide Nose
  • Deck Length: 15 in
  • Overall HxWxD: 2 1/2 in x 23 in x 15 in
  • Accessory Type: Solid-Deck Mini-Pallets for Hand Trucks
  • Country of Origin (subject to change): United States

Description

Solid-Deck Mini-Pallets for Hand Trucks, Load Capacity 500 lb, Overall Depth 15 in, Overall Width 23 in, Overall Height 2 1/2 in, Color Silver, Finish Plain

Reviews of Magliner #303201