Magliner

Powered Stair Climber Battery, 6 in H

Magliner Powered Stair Climber Battery, 6 in H 004210
Hover or click to zoom Tap to zoom
  • Overall Width: 10 in
  • Color: Gray/Red
  • Overall Height: 6 in
  • Item: Battery Pack for Powered Hand Trucks
  • Overall Depth: 4 in
  • Material: Plastic
  • Includes: (2) 12V Sealed Gel Cell Batteries, (1) Battery Case
  • Finish: Plastic
See full product details
$474.09
This item ships free.

Subtotal: $474.09

Magliner #004210 Specifications

  • Overall Width: 10 in
  • Color: Gray/Red
  • Overall Height: 6 in
  • Item: Battery Pack for Powered Hand Trucks
  • Overall Depth: 4 in
  • Material: Plastic
  • Includes: (2) 12V Sealed Gel Cell Batteries, (1) Battery Case
  • Finish: Plastic
  • For Use With: 2ZA32, 2ZA33
  • Deck Width: 23 in
  • Features: Two 12 volt sealed gel cell batteries assembled in battery case for powered stair climbing hand truck.
  • Weight: 9 lb
  • Overall HxWxD: 6 in x 10 in x 4 in
  • Compatible Grainger Part Number: 2ZA32, 2ZA33
  • Accessory Type: Battery Pack for Powered Hand Trucks
  • Country of Origin (subject to change): Austria

Description

Battery Pack for Powered Hand Trucks, Overall Depth 4 in, Overall Width 10 in, Overall Height 6 in, Color Gray/Red, Finish Plastic

Restrictions and Compliance

  • Hazardous material

Reviews of Magliner #004210