This item is Discontinued.

Maglite Black Rechargeable Led 1,000 lm ML150LR-1019

Black Rechargeable Led 1,000 lm (Discontinued)

  • Mfr # ML150LR-1019
  • Zoro # G5087761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML150LR-1019
Zoro #
G5087761
UPC #
038739850474
Country of Origin
United States

Dimensions

Flashlight Battery Size
LiFeP04
Length
10.69 in
Body Dia.
1.25 in
Manufacturers Warranty Length
Limited Lifetime
Manufacturer Warranty Length
10 yr Limited
Body Diameter
1 1/8 in
Overall Length
10 5/8 in

Details

Maximum Lumens Output
1,000 lm
Number of Batteries
2
Flashlight Battery Type
Lithium Iron Phosphate
Body Color
Black
Rechargeable
Rechargeable
Run Time on High Setting
4 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Lighting Technology
LED
Flashlight Beam Type
Adjustable, Flood, Spot
Special Light Output Mode
Strobe
Standards
National Tactical Officers Association Certified
Includes
12V DC Adapter, Battery Stick, USB Charging Cradle
Beam Distance
450 m
Drop Rating
1 m
Light Output Modes
Eco, High, Low
Weight with Batteries
15.2 oz
Switch Type
Push Button
Batteries Included
Yes
Item
General Purpose Handheld Flashlight
Lumens
1082
Lens Material
Plastic
Lamp Life
75 hr.
Water Penetration Rating
IPx4
Battery Burn Time
3.3/18/79 hr
Peak Beam Intensity
52,555 cd
Green Environmental Attribute
Product is Rechargeable
Body Material
Aluminum
Features
Individually Serial Numbered, Matte Anodized Finish, The Pair of Bands Encircling the Barrel of the Mag Charger Flashlight is a Trademark of Mag Instrument
Battery Chemistry
Lithium Iron Phosphate
Maximum Beam Distance
458 m
Charger Style Included
DC Adapter, USB Charging Cradle
Includes Batteries
Yes
Application
Industrial
Special Operating Modes
Strobe
Includes Charger
No
Power Source
Battery
Brightness Levels
25 lm, 138 lm, 1,082 lm
Beam Distance Levels
458 m
Resistance Properties
Water Resistant
IP Rating
IPX4
Maximum Run Time
79 hr
Maximum Brightness
1,082 lm
Beam Focus
Adjustable
Beam Intensity Levels
52,555 cd
Run Time Levels
3.15 hr, 18 hr, 79 hr

Description

General Purpose Handheld Flashlight, Battery Chemistry Lithium Iron Phosphate, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 458 m, Maximum Brightness 1,082 lm, Weight with Batteries 15.2 oz, Charger Style Included DC Adapter, USB Charging Cradle, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes Strobe

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.