Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black LED Handheld Flashlight, Alkaline AA, 2510lm

  • Zoro #: G4477103
  • Mfr #: SP+P01HK
$25.72
  • Item: Handheld Flashlight
  • Bulb Technology: LED
  • Water Penetration Rating: IPx4
See full product details
Orders over $75 ship free.

Maglite #SP+P01HK Specifications

  • Zoro #: G4477103
  • Mfr #: SP+P01HK
Item: Handheld Flashlight Bulb Technology: LED
Water Penetration Rating: IPx4 Number of Batteries: 2
Run Time on High Setting: 2.3 hr Lumens: 2510
Beam Distance: 181m Body Color: Black
Flashlight Battery Size: AA Special Light Output Mode: No Special Light Output
Weight with Batteries: 4.15 oz Flashlight Beam Type: Adjustable
Peak Beam Intensity: 8148cd Includes: Holster
Battery Burn Time: 2.3 hr Light Output Modes: High / Low
Manufacturers Warranty Length: Limited Lifetime Rechargeable: No
Maximum Lumens Output: 351 Lamp Type: Led
Flashlight Battery Type: Alkaline Lens Material: Polycarbonate
Switch Type: Twist Body Dia.: 1.0 in
Flashlight Body Material: Aluminum Safety Rated: Not Safety Rated
Flashlight Grade: Industrial Flashlight Grouping Type: Handheld Flashlight
Lumens Range: 100 to 249 Lighting Technology: LED
Length: 6.61 in Batteries Included: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Lumens 351, Maximum Lumens Output 351, Run Time on High Setting 2.3 hr, Flashlight Body Material Aluminum, Body Color Black, Length 6.61 in, Body Dia. 1.0 in, Safety Rated Not Safety Rated

Reviews of Maglite #SP+P01HK