Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black LED Handheld Flashlight, Alkaline D, 625lm

  • Zoro #: G9996323
  • Mfr #: ML300LX-S3CC6K
$45.95
  • Lighting Technology: LED
  • Item: Handheld Flashlight
  • Water Penetration Rating: IPx4
See full product details
Orders over $75 ship free.

Maglite #ML300LX-S3CC6K Specifications

  • Zoro #: G9996323
  • Mfr #: ML300LX-S3CC6K
Lighting Technology: LED Item: Handheld Flashlight
Water Penetration Rating: IPx4 Flashlight Grade: Industrial
Flashlight Body Material: Aluminum Lens Material: Polycarbonate
Switch Type: Push button Flashlight Battery Type: Alkaline
Length: 9.13 in Body Color: Black
Rechargeable: No Drop Rating: 1.0m
Flashlight Battery Size: D Run Time on High Setting: 16 hr
Flashlight Grouping Type: Handheld Flashlight Safety Rated: Not Safety Rated
Lamp Type: Led Lumens: 625
Flashlight Beam Type: Adjustable Body Dia.: 2.25 in
Beam Distance: 406m Manufacturers Warranty Length: Limited Lifetime
Number of Batteries: 3 Light Output Modes: High / Low
Lumens Range: 450 to 750 Peak Beam Intensity: 41,200cd
Batteries Included: No Weight with Batteries: 1.65 lb
Special Light Output Mode: No Special Light Output Battery Burn Time: 16 hr
Maximum Lumens Output: 625 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable No, Flashlight Battery Size D, Flashlight Battery Type Alkaline, Lumens 625, Maximum Lumens Output 625, Run Time on High Setting 16 hr, Flashlight Body Material Aluminum, Body Color Black, Length 9.13 in, Body Dia. 2.25 in, Safety Rated Not Safety Rated

Reviews of Maglite #ML300LX-S3CC6K