This item is Discontinued.

Maglite Black No Led Industrial Handheld Flashlight, AAA, 47 lm SJ3A016

Black No Led Industrial Handheld Flashlight, AAA, 47 lm (Discontinued)

  • Mfr # SJ3A016
  • Zoro # G4883532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ3A016
Zoro #
G4883532
UPC #
038739600079
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
3.18 in
Body Dia.
0.5 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AAA
Overall Length
3 1/8 in
Body Diameter
1/2 in
Manufacturer Warranty Length
Limited Lifetime

Details

Flashlight Grade
Industrial
Lumens Range
0 to 49
Maximum Lumens Output
47 lm
Number of Batteries
1
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
1.5 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Weight with Batteries
12.8 oz
Lumens
47
Lighting Technology
LED
Switch Type
Twist
Special Light Output Mode
No Special Light Output
Peak Beam Intensity
97 cd
Battery Burn Time
1.5 hr
Flashlight Beam Type
Adjustable
Beam Distance
61 m
Light Output Modes
High
Flashlight Grouping Type
Handheld Flashlight
Item
Handheld Flashlight
Includes
Key Lead
Batteries Included
Yes
Lens Material
Polycarbonate
Water Penetration Rating
IPx4
Body Material
Aluminum
Application
Industrial
Maximum Beam Distance
61 m
Maximum Run Time
1.5 hr
IP Rating
IPX4
Beam Focus
Adjustable
Special Operating Modes
No Special Light Output
Maximum Brightness
47 lm
Brightness Levels
47 lm
Run Time Levels
1.5 hr
Beam Distance Levels
61 m
Power Source
Battery
Includes Charger
No
Resistance Properties
Water Resistant
Battery Chemistry
Alkaline
Includes Batteries
Yes

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 61 m, Maximum Brightness 47 lm, Weight with Batteries 12.8 oz, Includes Charger No, Beam Focus Adjustable, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.