This item is Discontinued.

Maglite Black No Led Industrial Handheld Flashlight, Alkaline AA, 332 lm lm SP2P01HK

Black No Led Industrial Handheld Flashlight, Alkaline AA, 332 lm lm (Discontinued)

  • Mfr # SP2P01HK
  • Zoro # G4475825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP2P01HK
Zoro #
G4475825
UPC #
038739550213
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Length
6.61 in
Body Dia.
1.0 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Diameter
1"
Overall Length
6 5/8 in
Manufacturer Warranty Length
10 yr Limited
Body Diameter
3/4 in

Details

Flashlight Grade
Industrial
Lumens Range
250 to 449
Maximum Lumens Output
332 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
2.5 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Bulb Technology
LED
Flashlight Beam Type
Adjustable
Item
Handheld Flashlight
Peak Beam Intensity
7,399 cd
Weight with Batteries
4.2 oz
Batteries Included
Yes
Special Light Output Mode
No Special Light Output
Includes
Holster
Switch Type
Twist
Flashlight Grouping Type
Handheld Flashlight
Water Penetration Rating
IPx4
Beam Distance
172 m
Lighting Technology
LED
Light Output Modes
High
Lumens
2208
Battery Burn Time
2.5 hr
Lens Material
Polycarbonate
Battery Type
Alkaline
Body Material
Aluminum
Drop Rating
1 m
Material
Aluminum Alloy
Features
Twist the Head to Turn On, Turn Off, and Focus
Color
Black
Application
Industrial
Run Time Levels
2.5 hr
Beam Focus
Adjustable
IP Rating
IPX4
Beam Distance Levels
172 m
Battery Chemistry
Alkaline
Maximum Brightness
332 lm
Special Operating Modes
No Special Light Output
Maximum Beam Distance
172 m
Brightness Levels
332 lm
Resistance Properties
Water Resistant
Maximum Run Time
2.5 hr
Includes Charger
No
Power Source
Battery
Includes Batteries
Yes

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 172 m, Maximum Brightness 332 lm, Weight with Batteries 4.2 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.