This item is Discontinued.

Maglite Black No Xenon Industrial Handheld Flashlight, C, 31 lm S2C016K

Black No Xenon Industrial Handheld Flashlight, C, 31 lm (Discontinued)

  • Mfr # S2C016K
  • Zoro # G4079521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2C016K
Zoro #
G4079521
UPC #
038739011905
Country of Origin
United States

Dimensions

Flashlight Battery Size
C
Length
8.94 in
Body Dia.
1.0 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
C

Details

Flashlight Grade
Industrial
Lumens Range
0 to 49
Maximum Lumens Output
31 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
4.3 hr
Flashlight Body Material
Aluminum
Lamp Type
Xenon
Safety Rated
Not Safety Rated
Flashlight Grouping Type
Handheld Flashlight
Weight with Batteries
15.0 oz
Switch Type
Push Button
Batteries Included
No
Light Output Modes
High
Peak Beam Intensity
12,507cd
Special Light Output Mode
No Special Light Output
Includes
Spare Lamp
Water Penetration Rating
IPx4
Lens Material
Polycarbonate
Beam Distance
223 m
Battery Burn Time
4.3 hr
Lighting Technology
Xenon
Replacement Lamp
LMXA201
Flashlight Beam Type
Adjustable
Item
Handheld Flashlight
Lumens
31
Lamp Life
36,000 hr
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size C, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology Xenon, Weight with Batteries 15.0 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.