This item is Discontinued.

Maglite Black No Xenon Industrial Handheld Flashlight, C, 60 lm TS3C016K

Black No Xenon Industrial Handheld Flashlight, C, 60 lm (Discontinued)

  • Mfr # TS3C016K
  • Zoro # G3885822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS3C016K
Zoro #
G3885822
UPC #
038739011912
Country of Origin
United States

Dimensions

Flashlight Battery Size
C
Length
10.88 in
Body Dia.
2.25 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
C

Details

Flashlight Grade
Industrial
Lumens Range
50 to 99
Maximum Lumens Output
60 lm
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
4.5 hr
Flashlight Body Material
Aluminum
Lamp Type
Xenon
Safety Rated
Not Safety Rated
Lens Material
Polycarbonate
Water Penetration Rating
IPx4
Includes
Spare Lamp
Flashlight Grouping Type
Handheld Flashlight
Flashlight Beam Type
Adjustable
Battery Burn Time
4.5 hr
Switch Type
Push Button
Lighting Technology
Xenon
Batteries Included
No
Lamp Life
36,000 hr
Peak Beam Intensity
20,400cd
Replacement Lamp
LMXA301
Beam Distance
286 m
Special Light Output Mode
No Special Light Output
Weight with Batteries
1.19 lb
Lumens
60
Item
Handheld Flashlight
Light Output Modes
High
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size C, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology Xenon, Weight with Batteries 1.19 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.