
Black No Xenon Industrial Handheld Flashlight, Alkaline C, 31 lm (Discontinued)
- Mfr # ML100-S2DX6K
- Zoro # G3480416
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML100-S2DX6K
Zoro #
G3480416
UPC #
038739800233
Country of Origin
United States
Dimensions
Flashlight Battery Size
C
Length
8.94 in
Body Dia.
1.2 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
C
Height
9.1"
Overall Length
9 in
Body Diameter
1 1/4 in
Manufacturer Warranty Length
Limited Lifetime
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size C, Includes Batteries No, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology Xenon, Maximum Beam Distance 223 m, Maximum Brightness 31 lm, Weight with Batteries 15 oz, Includes Charger No, Beam Focus Adjustable, IP Rating IPX4, Special Operating Modes No Special Light Output
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.